Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hygienic point level sensor
  • Process connection: G 3/4
  • 2 NO/NC programmable
  • DC PNP/NPN
  • Liquid
  • Pasty and powdery media
  • Protection rating: IP68/IP69K
  • EHEDG
  • FDA
  • M12 connector

Point level sensor ifm electronic LMT202

Item number: 103635
EAN: 4021179276795
Corresponding accessories
Technical details

Electronic point level sensor

Impedance spectroscopy

IO-Link, teach

Liquids, viscous media and powders

18 V

30 V

DC

PNP/NPN

100 mA

2 x NO/NC programmable

-1-40 bar

G 3/4

28 mm

Connector M12

PEEK; surface characteristics: Ra < 0.8

High-grade stainless steel (316L/1.4404); PEEK; PEI; FKM (Viton)

-40 °C

60 °C

-40 °C

85/100 (depending on the medium) °C

150 (1h) °C

IP68
IP69

IO-Link

CE
FDA
EAC
cULus
EHEDG
EC 1935/2004
UKCA

hygienic

-

Product description
Point level sensor ifm electronic LMT202
The hygienic point level sensor LMT202 from ifm electronic with two programmable switching outputs can be used for liquid, pasty and powdery media. The device is pre-set for water-based media at the factory. Thanks to the G 3/4 process connection, the sensor can be screwed directly into the socket of a tuning fork. Due to the robust stainless steel housing with protection rating IP68/IP69K and laser type label for durable legibility, the sensor meets all the requirements for hygienic areas. Therefore, the LMT202 point level sensor with M12 connector is the perfect solution for tank level monitoring and dry running protection of pumps in the food and process industry as well as for level detection in storage tanks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0