Your shopping basket is currently empty
Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
I agreeSINAMICS V20 variable frequency drives from Siemens
SINAMICS V20 web server module Smart Access for intuitive handling
Your path to an energy-efficient and cost-efficient drive solution
Easy installation and handling
For basic applications up to 20 HP
Low energy consumption thanks to ECO mode
Optional: Smart access web server module
SINAMICS V20 Smart Access
Remote control via Wi-Fi connection
Commissioning, monitoring & early warning via smartphone or laptop
In the following videos, you can see the easy handling and features of the SINAMICS V20 VFDs as well as the possible applications in combination with the web server module.
SINAMICS V20 Variable frequency drives
Use of the web server module
With the compact SINAMICS V20 Basic Performance converters, Siemens has created a solution which is not only economical but also simple in handling. Thanks to a modern cooling system and coated circuit boards, the Variable frequency drives are robust and suitable for a variety of applications, e.g. fans, pumps and conveyor systems. ECO mode ensures energy-efficient operation by adapting the motor current to the load state.
Thanks to various construction and connection options, a convenient commissioning is ensured. Both versions with push-through and wall mounting can be connected side-by-side. The VFDs are electromagnetically compatible (EMC) according to category C1/C2.
At Automation24, you can choose between six sizes and power ranges from 0.37 to 20 HP. Suitable for small motor outputs, they are available in the most compact and smallest sizes on the market: FSAA and FSAB. Optionally you can also purchase them with a radio interference filter. These versions are suitable for commercial use, such as commercial washing machines, cooling units, ventilation systems and fitness equipment.
The optional web server module SINAMICS V20 Smart Access makes even more intuitive handling of the SINAMICS V20 VFDs possible. Thanks to the built-in Access Point, wireless operation via smartphone, laptop or tablet is possible. Whether for parameter configuration, restoring and changing settings, monitoring, quick remote diagnostics, or for activation of JOG mode, you have control over your SINAMICS V20 variable frequency drives anytime and anywhere.
Modules are equipped with a commissioning wizard, which makes it even easier to set up the variable frequency drives.
Save time and money with the SINAMICS V20 variable frequency drives and web server module today.
Any questions? Contact us via chat, phone or email. We are happy to help with technical support. You can find our contact details here.
Step 1: Order variable frequency drives and web server modules at Automation24
Step 2: Connect web server module to SINAMICS V20 converter
Step 3: Installation in control cabinet
Step 4: Convenient and simple start thanks to the commissioning wizard
Step 5: Contact Automation24 technical support in case of questions