Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2112 results) Show all
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
Safety technology (782 results) Show all
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
LOGO! 9 from Siemens

Modern basic automation with added functionality for more demanding requirements

The LOGO! 9, offering greater power, flexibility and automation for a wider range of applications, is now available and can be purchased directly online at attractive prices from Automation24. Find out here what innovative features and new applications the logic modules offer.

LOGO! 9 von Siemens

If you’re already familiar with the system and know what you want:

Order now

If you would prefer to receive direct advice:

Get advice from product experts at 00800 24 2011 24


LOGO! 9 – the answer to change and its increased demands

“Just switching” is a thing of the past. The Siemens LOGO! 9 is the answer to the growing demands for networking, visualisation and security in small-scale automation.

To mark the 30th anniversary of Siemens’ popular LOGO! mini controllers, LOGO! 9 is now available as the latest generation for even more diverse applications. Like its predecessor series, LOGO! 9 is also suitable for the simple implementation of everyday automation tasks and standalone applications. The proven strengths of LOGO! are retained, whilst numerous new Functions expand the scope of application.

Your benefits with LOGO! 9 at a glance

"Everyday Automation" has evolved – with the new features of LOGO! 9, you can meet increasing industrial demands:

  • Colour touch display (320 x 240 px) in the base unit – intuitive operation and fast diagnostics directly on the machine
  • 800 function blocks – double the memory capacity compared to the previous generation
  • Higher I/O capacity – up to 64 digital inputs, 60 digital outputs and 16 analogue inputs and outputs each
  • Secure Boot and Secure LOGO! Communication – protection against unauthorised tampering and access
  • LOGO! Soft Comfort V9 – optimised engineering software with internal web editor and user management (UMAC) for role-based rights assignment for 4 user roles
  • Native support for Modbus TCP/IP and MQTT without additional hardware
  • Floating-point arithmetic for more precise control and measurement value processing directly within the controller
  • The Siemens EcoTech label stands for verified sustainability throughout the product lifecycle
  • Full backward compatibility with previous LOGO! series
  • LOGO! TDE – optional 4.3″ Colour touchscreen (480 × 272 px) for Flush mount machine operation and diagnostics directly on the control cabinet

For the first time, LOGO! 9 combines the computing power and safety standards of larger systems with the familiar simplicity and cost-efficiency of a logic module. Look forward to more power, more flexibility and more automation.

Order now
LOGO! 9 perfektioniert Vernetzung, Visualisierung und Sicherheit. LOGO! 9 perfects networking, visualisation and security.

LOGO! 9 vs. LOGO! 8 – What’s new?

The LOGO! 9 marks the first major generational change in 11 years. Here are the key improvements at a glance:

Feature LOGO! 8.4 LOGO! 9
Visualisation & operation
Colour touchscreen display integrated directly into the base unit Colour touchscreen display integrated directly into the base unit
LOGO! TDE (External Display) Larger colour touch display
Engineering
Internal web preview / simulation
Supported web editor platform Windows Windows, macOS, Linux
Programs + Web in one project
All-in-one download (Plug & Play)
Power & I/O capacity
Function blocks 400 800
Digital inputs (max.) 24 64
Digital outputs (max.) 20 60
Analogue inputs / outputs (max.) 8 AI / 4 A/D 16 AI / 16 AO
Analogue resolution 1,000 1,000 / 4,095 / 10,000
Floating-point number support (32-bit) −3.40E38 … 3.40E38
Security & Compliance
Standard security features (Secure Boot)
Encrypted LOGO! <-> LOGO! Communication
User Management / Role Model (UMAC) 4 roles
Compliant with the EU Cyber Resilience Act (CRA)
(Certification expected from 27 September)

Application examples with LOGO! 9

Thanks to the expanded I/O capacity and up to 800 function blocks, LOGO! 9 enables more extensive automation tasks to be implemented within a single system. This reduces the need for additional control units, thereby lowering system complexity, wiring effort and commissioning time. This advantage pays off in many applications.

Building automation
Climate · Lighting · Blinds · Access
Combine climate control, illumination and blinds in a single logic
Operate access control and energy monitoring in parallel – without a second control unit
Set up time profiles and scene control directly on the Colour touchscreen
New: More control functions can be implemented with less hardware
Decentralised pump monitoring
Multi-site · MQTT · Cloud
Control pumps at multiple locations locally and monitor them centrally
Transmit operating data & fault messages to higher-level systems via MQTT
None of the Gateways required – MQTT is natively internal (External broker required)
New: More sites can be monitored with a single system
Smart irrigation
Agriculture · Sensors · Cloud
Evaluate soil moisture sensors across multiple zones simultaneously
Control irrigation according to demand – based on sensor readings and time profiles
Manage zone priorities, time slots and consumption logs within a single logic
New: More zones can be controlled simultaneously
Mechanical engineering & control panel construction
Compact · Sequences · Diagnostics
Map complex processes with interlocks and security queries within a single device
Precise measurement value processing thanks to native floating-point arithmetic directly in the controller
Direct connection to HMI panels and SIMATIC S7-1200 via Ethernet interface
New: Floating-point arithmetic is internally integrated into the controller

Are you looking for fast application solutions? Siemens provides ready-made application examples with pre-programmed solutions. This means you don’t have to write your programme from scratch yourself.

Expand the LOGO! 9 with additional modules for full power

At Automation24, in addition to the modularly expandable LOGO! 9 basic modules and the 4.3" LOGO! TDE (color touchscreen), you can also source the matching Expansion modules as well as the LOGO! Soft Comfort V9 software from the LOGO! Mini controllers range from a single source.

To enable you to get started quickly and at the same time expand your portfolio in a planned manner, the market launch will take place in two phases.

Schöpfen Sie die volle I/O-Kapazität der LOGO! 9 aus. Make full use of the I/O capacity of the LOGO! 9.

1st delivery phase:

LOGO! 9 Base modules (with and without display)

  • LOGO! 24CE
  • LOGO! 12/24RCE
  • LOGO! 24RCE AC/DC
  • LOGO! 230 RCE AC/DC

New LOGO! Text display

  • LOGO! TDE (4.3" color touch display)
  • Matching mounting accessories

Expansion modules

  • LOGO! DM8 230R
  • LOGO! DM8 12/24R
  • LOGO! AM4 AI/AQ (analog module: 2 AI + 2 AQ, with selectable analog resolution)

Engineering

  • LOGO! Soft Comfort V9

2nd delivery phase:

Additional digital expansion modules:

  • DM8 24, DM8 24R
  • DM16 24, DM16 24R, DM16 230R

Additional analog expansion modules:

  • AM2 RTD (temperature measurement)
  • AM4 (additional AM4 variants)
  • AM4 AQ (analog outputs)

Convenient: The LOGO! 9 can also be combined with older Communication modules, as these are fully compatible. However, this does not apply to expansion modules from earlier LOGO! series.

With LOGO! Soft Comfort V9, you can programme, simulate and visualise your applications across platforms for the first time on Windows, macOS and Linux , thereby gaining additional flexibility in modern engineering environments.

The combination of basic, expansion and communication modules and the integration of, for example, HMI panels enables the creation of a powerful and seamless network. Ideal for scalable automation solutions ranging from simple control tasks to networked applications.

With LOGO! 9, you don’t chase change — you respond with the right solution!

LOGO! 9 from Siemens combines classic LOGO! strengths with increased power, a modern operating concept, efficient and flexible engineering, and enhanced security.

In the control systems category at Automation24, you’ll find numerous modules with which you can build your own LOGO! network, to implement your day-to-day automation projects simply and reliably. Benefit from proven Siemens quality at outstanding prices and fast delivery – with items in stock available within 24 hours.

Kontakt

Do you have any questions or would you like a personal consultation?

Please feel free to contact our expert Automation24 customer support team – we’ll be happy to help!

Select your LOGO! 9 components now:

Go to the LOGO! 9 modules

Do you have any technical questions?

Get free advice on 00800 24 2011 24

blue line

Frequently asked questions about Siemens LOGO! 9

The LOGO! 9 is significantly more powerful. It doubles the number of function blocks to 800, offers an internal colour touchscreen for a wide range of Display and control options, expanded I/O capacities (up to 64 DI, 60 DQ, 16 AI and 16 AQ) and internal security functions such as Secure Boot, encrypted communication and User Management (UMAC) with 4 roles.
The LOGO! 9 introduces a new generation of digital and analogue I/O extensions. Consequently, the I/O modules from the LOGO! 8.4 cannot, unfortunately, be reused. However, the existing Communication modules can still be used with the LOGO! 9. Existing programmes can be migrated bidirectionally using LOGO! Soft Comfort V9.
No. The LOGO! 9 is designed for use without in-depth programming knowledge. LOGO! Soft Comfort V9 enables simple graphical configuration via drag-and-drop. Siemens also provides ready-made application examples for many Standard applications.
The LOGO! 9 features Secure Boot, encrypted Communication and User Management Access Control (UMAC) with four roles: Administrator, Engineer, Operator and User. Firmware updates can be carried out securely. A factory reset with IP retention simplifies recommissioning.
The LOGO! 9 supports Modbus TCP/IP and MQTT natively, without the need for additional hardware. An internal web server enables browser-based monitoring and visualisation. The LOGO! 9 can be networked with SIMATIC controllers, HMI panels and SIMATIC S7-1200 systems via Ethernet. In addition, connection to Modbus RTU and KNX bus networks is possible via a suitable LOGO! Communication module.
Not all expansion modules will be available at launch. The introduction of additional digital and analog expansion modules, providing the full range of features, is planned for early January 2027.
A direct switch to USB storage media is not planned at the market launch. Therefore, the Software will continue to be delivered on DVD when Version 9 is launched.
At present, the expansion modules for Pt100 and PT1000 temperature sensors are not yet available. These are scheduled for January 2027.
Yes, LOGO! 9 meets the requirements of the new EU Cyber Resilience Act. Official Certification of Compliance is expected to be available from September 2027.
Yes, the programmes are bidirectionally compatible. This means that LOGO! 9 can also run existing projects from older LOGO! generations. Only internal Expansion modules may need to be replaced with compatible models.
LOGO! 9 is designed for simple everyday automation tasks and small automation projects. If you are planning to automate a production plant or require Functions such as motion control, Safety Integrated or PROFINET IO, you should choose controllers from the SIMATIC S7-1200 G2 or SIMATIC ET 200SP series.
With the LOGO! 9, applications can be displayed directly via web visualisations. The LOGO! Web Editor, which is internal to LOGO! Soft Comfort V9, is available for this purpose. With the editor, you can conveniently create and simulate visualisation pages within the same project as the control logic, and then transfer them to the LOGO! 9. The visualisation can then be displayed via a web browser on PCs, tablets or smartphones. No additional hardware or separate tools are required for this.
Yes, LOGO! 9 supports MQTT. This allows process and status data to be easily transferred to other systems such as dashboards, control systems or Cloud applications. MQTT is already Internal; none of the hardware is required, and configuration is easily carried out via LOGO! Soft Comfort V9.
You will find some sample programmes for typical applications on the DVD accompanying the LOGO! Soft Comfort V9 software. Siemens also provides further application examples and tutorials online on its website.

All images: © Siemens. All rights reserved.