Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results

M12 power connection cables

Do you have questions about products or applications? You can always contact our technical support.

M12 power cable, Connector/Socket, S-coded, Screw connection, Straight, 4-pole, 4 x 1.5 mm², Cable length: 1.5 m, Operating voltage: 600 V AC, operating current of each contact: 12 A, Sheath material: PUR, Protection rating: IP65/67, Drag chain compatible
Item number: 107117
37,70
plus VAT plus dispatch
in stock
Dispatch today
M12 power connection cable, Connector/Socket, S-coded, Screw connection, Straight, 4-pole, 4 x 1.5 mm², Cable length: 10 m, Operating voltage: 600 V AC, operating current of each contact: 12 A, Sheath material: PUR, Protection rating: IP65/67, Drag chain compatible
Item number: 107119
65,50
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 2 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
M12 power connection cable, Connector/Socket, L-coded, Straight, 5-pole, Conductor cross-section: 5 x 1.5 mm², Operating voltage: 63 V DC, operating current of each contact: 12 A, Sheath material: PUR, Cable length: 5 m, Protection rating: IP65/67, Drag chain compatible
Item number: 107121
55,10
plus VAT plus dispatch
in stock
Dispatch today
M12 power connection cable, Connector/Socket, L-coded, Straight, 5-pole, Conductor cross-section: 5 x 1.5 mm², Operating voltage: 63 V DC, operating current of each contact: 12 A, Sheath material: PUR, Cable length: 1.5 m, Protection rating: IP65/67, Drag chain compatible
Item number: 107120
41,70
plus VAT plus dispatch
in stock
Dispatch today
M12 power connection cable, Connector/Socket, L-coded, Straight, 5-pole, Conductor cross-section: 5 x 1.5 mm², Operating voltage: 63 V DC, operating current of each contact: 12 A, Sheath material: PUR, Cable length: 10 m, Protection rating: IP65/67, Drag chain compatible
Item number: 107122
70,20
plus VAT plus dispatch
few in stock
Dispatch today
M12 power connection cable, Connector/Socket, T-coded, Screw connection, Straight, 4-pole, 4 x 1.5 mm², Cable length: 10 m, Operating voltage: 63 V DC, operating current of each contact: 12 A, Sheath material: PUR, Protection rating: IP65/67, Drag chain compatible
Item number: 107116
65,20
plus VAT plus dispatch
in stock
Dispatch today
M12 power connection cable, Connector/Socket, K-coded, Screw connection, Straight, 5-pole, 5 x 1.5 mm², Cable length: 10 m, Operating voltage: 600 V AC, operating current of each contact: 12 A, Sheath material: PUR, Protection rating: IP65/67, Drag chain compatible
Item number: 107125
70,20
plus VAT plus dispatch
in stock
Dispatch today
M12 power conecction cable, Connector/Socket, T-coded, Screw connection, Straight, 4-pole, 4 x 1.5 mm², Cable length: 1.5 m, Operating voltage: 63 V DC, operating current of each contact: 12 A, Sheath material: PUR, Protection rating: IP65/67, Drag chain compatible
Item number: 107114
37,60
plus VAT plus dispatch
in stock
Dispatch today
M12 power connection cable, Connector/Socket, S-coded, Screw connection, Straight, 4-pole, 4 x 1.5 mm², Cable length: 5 m, Operating voltage: 600 V AC, operating current of each contact: 12 A, Sheath material: PUR, Protection rating: IP65/67, Drag chain compatible
Item number: 107118
50,70
plus VAT plus dispatch
in stock
Dispatch today
M12 power connection cable, Connector/Socket, K-coded, Screw connection, Straight, 5-pole, 5 x 1.5 mm², Cable length: 1.5 m, Operating voltage: 600 V AC, operating current of each contact: 12 A, Sheath material: PUR, Protection rating: IP65/67, Drag chain compatible
Item number: 107123
41,70
plus VAT plus dispatch
in stock
Dispatch today
M12 power connection cable, Connector/Socket, K-coded, Screw connection, Straight, 5-pole, 5 x 1.5 mm², Operating voltage: 600 V AC, operating current of each contact: 12 A, Sheath material: PUR, Cable length: 5 m, Protection rating: IP65/67, Drag chain compatible
Item number: 107124
55,10
plus VAT plus dispatch
few in stock
Dispatch today
M12 power connection cable, Connector/Socket, T-coded, Straight, 4-pole, Conductor cross-section: 4 x 1.5 mm², Operating voltage: 63 V DC, operating current of each contact: 12 A, Sheath material: PUR, Cable length: 5 m, Protection rating: IP65/67, Drag chain compatible
Item number: 107115
50,60
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 12 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert