Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Sensor cable
  • Female M12
  • 4-pole
  • Straight
  • 25 m MPPE cable
  • Silicone-free
  • Halogen-free
  • Flame resistant
  • Suitable for drag chains
  • Gold-plated contacts
  • Protection rating: IP65/IP67/IP68/IP69K

M12 Sensor cable ifm electronic EVF003

Item number: 104362
EAN: 4021179291194
Corresponding accessories
Technical details

M12 socket

4

straight

< 250 AC/< 300 DC V

4 A

grey

4.9 mm

25 m

mPPE

EPDM

PP

V4A (1.4404)

-25 °C

100 °C

IP67/IP68/IP69K

Food industry

CE
cRUus
UKCA

yes

yes

yes

yes

Product description
M12 Sensor cable ifm electronic EVF003
The 4-pole M12 sensor cable EVF003 from ifm electronic has a straight M12 socket and a 25 m MPPE cable. Thanks to the anti-vibration protection with saw tooth contour, the M12 coupling nut made of stainless steel (1.4404) is perfectly protected against shock and vibration. The silicone-free and halogen-free EVF003 sensor cable with gold-plated contacts and protection rating IP65/IP67/IP68/IP69K is ideally suited for hygienic and wet areas in the food industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0