Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 connectors
  • self-assembly
  • Operating voltage: < 250 V AC
  • Protection rating: IP65/IP67/IP68/IP69K
  • Contacts: Gold-plated contacts
  • Silicone-free: yes
  • Suitable for high-pressure cleaning
  • Screw terminals: 0.25...1 mm²
  • Cable sheath: Ø 3.5...6 mm
  • AWG 23...17
  • Connectors: 1 x M12
  • Coding: A

Field self-assembly Socket ifm electronic EVC810

Item number: 110922
EAN: 4021179321655
Technical details

M12 socket

A

straight

4 A

< 300 V DC
< 250 V AC

0.25 mm²

1 mm²

23

17

3.5-6 mm

Screw terminals

FKM

PA 6.6

Nickel-plated brass

-25 °C

90 °C

IP65/IP67/IP68/IP69K

CE
cRUus
UKCA

Gold-plated contacts
silicone-free

Product description
Field self-assembly Socket ifm electronic EVC810
The EVC810 cable assembly socket from ifm electronic is specially designed for industrial applications and offers reliable signal transmission thanks to its Gold-plated contacts. With an Operating voltage of < 250 V AC and the high Protection ratings IP65, IP67, IP68 and IP69K, the connection component is also suitable for high-pressure cleaning environments. The M12 connector with A-coding, the silicone-free design and the connection range of AWG 23...17 and cable sheath Ø 3.5...6 mm make the ifm electronic EVC810 a robust and versatile solution for demanding automation applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0