Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 connectors
  • self-assembly
  • Operating voltage: <60V AC
  • Protection rating: IP65/IP67/IP68/IP69K
  • Contacts: Gold-plated contacts
  • Silicone-free: yes
  • Suitable for high-pressure cleaning
  • Screw terminals: 0.25...1 mm²
  • Cable sheath: Ø 3.5...6 mm
  • AWG 23...17
  • Connectors: 1 x M12
  • Coding: A

Field self-assembly Socket ifm electronic EVC814

Item number: 110926
EAN: 4021179321891
Technical details

M12 connector

A

straight

4 A

< 60 V AC/DC

0.25 mm²

1 mm²

23

17

3.5-6 mm

Screw terminals

FKM/FPM (Viton)

PA66

Brass (nickel-plated)

-25 °C

90 °C

IP65
IP67
IP68
IP69K

CE
cRUus
UKCA

Gold-plated contacts
silicone-free

Product description
Field self-assembly Socket ifm electronic EVC814
The EVC814 cable assembly socket from ifm electronic is designed for industrial applications with low operating voltages up to < 60 V AC. Its high IP65/IP67/IP68/IP69K Protection rating ensures reliable protection against dust, moisture and high-pressure cleaning. Gold-plated contacts ensure permanently stable signal transmission. Thanks to its silicone-free design, the EVC814 is also suitable for use in hygiene-critical areas such as the food and pharmaceutical industries. With M12 connectors (A-coded), Screw terminals for 0.25...1 mm² and a cable sheath of Ø 3.5...6 mm (AWG 23...17), it offers a high degree of wiring flexibility.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0