Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 connectors
  • self-assembly
  • Operating voltage: <250V AC
  • Protection rating: IP65/IP67/IP68/IP69K
  • Silicone-free: yes
  • Suitable for high-pressure cleaning
  • Screw terminals: 0.25...1 mm²
  • Cable sheath: Ø 3.5...6 mm
  • AWG 23...17
  • Connectors: 1 x M12 angled
  • Coding: A

Field self-assembly Socket ifm electronic EVC811

Item number: 110923
EAN: 4021179321662
Technical details

M12 socket

A

angled

4 A

< 300 V DC
< 250 V AC

0.25 mm²

1 mm²

23

17

3.5-6 mm

Screw terminals

NBR

PA66

Brass (nickel-plated)

-25 °C

90 °C

IP65
IP67
IP68
IP69K

CE
UKCA
cURus

Gold-plated contacts
silicone-free

Product description
Field self-assembly Socket ifm electronic EVC811
The EVC811 cable assembly socket from ifm electronic is designed for industrial use and ensures a secure connection with an operating voltage of < 250 V AC. It fulfils the protection ratings IP65, IP67, IP68 and IP69K and is therefore also suitable for high-pressure cleaning. The Gold-plated contacts ensure reliable signal transmission, while the silicone-free design enables use in sensitive areas such as the food and pharmaceutical industries. With an angled M12 connector (A-coded), Screw terminals for 0.25...1 mm² and a cable sheath of Ø 3.5...6 mm (AWG 23...17), the EVC811 from ifm electronic is ideally designed for demanding automation applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0