Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Point level detector
  • Media: liquid
  • Output: IO-Link/4-wire
  • Process connection: G 1 (316L)
  • Medium density: > 0.7 g/cm³
  • Power supply: 10–30 V DC
  • Process temperature range: -40–150 °C
  • Process pressure range: -1–40 bar
  • Enclosure material: stainless steel (316L)
  • Protection rating: IP65/IP67
  • Connection: M12 cable gland

Vibronic level switch Endress+Hauser Liquiphant FTL33-AA7M3ACWSJ

Item number: 106188
EAN: 4250738119871
Corresponding accessories
Technical details

Electronic point level sensor

vibronic

IO-Link

Liquids

10 V

30 V

DC

3-wire, DC-PNP

-1-25 (150 °C)/-1-40 (100 °C) bar

G 1 external thread

Connector M12

316L

316L

-40 °C

70 °C

-40 °C

150 °C

IP66/IP67

IO-Link

CE
UKCA

Product description
Vibronic level switch Endress+Hauser Liquiphant FTL33-AA7M3ACWSJ
The Liquiphant FTL33-AA7M3ACWSJ from Endress+Hauser is a compact and reliable point level switch for liquids with a medium density of min. 0.7 g/cm³ in areas with high hygiene requirements. It is suitable as overflow protection or as pump protection, for example for storage tanks, mixing containers and pipes. The FTL33 does not require calibration and the parameters can easily be changed at any time via IO-Link. It measures reliably and is not affected by changing media properties, flow, turbulence, gas bubbles, foam, vibrations or deposits. The Liquiphant FTL33-AA7M3ACWSJ point limit detector with a stainless steel enclosure and G 1 process connection is connected via an M12 plug connection and is ideal for use in the food and drink industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0