Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Vibration transmitter
  • Output signal: analogue
  • Number of inputs/outputs: 1
  • Number of measuring axes: 1
  • Vibration measuring range: 0...25 mm/s RMS
  • Frequency range: 10...1000 Hz
  • Ambient temperature: -20...60 °C
  • Protection rating: IP67 / IP69K (outside Ex area)
  • Connection: plug-in connection

Vibration transmitter ifm electronic VTV12A

Item number: 111011
EAN: 4021179274807
Corresponding accessories
Technical details

Vibration transmitter

Microelectromechanical System (MEMS)

0-25 mm/s

< ± 3

1

10-1,000 Hz

9.6 V

32 V

DC

4-20 mA

8 Nm

Threaded male M8 x 1.25
1/4 "-28 UNF

Connector M12

Stainless steel (1.4404/316L)

-20 °C

60 °C

IP67

CE
ATEX
UKCA

Product description
Vibration transmitter ifm electronic VTV12A
The Vibration transmitter VTV12A from ifm electronic is specially designed for monitoring machine vibrations in accordance with ISO 10816. It measures the effective vibration velocity (RMS) in the range of 0 ... 25 mm/s on a measuring axis and operates in the frequency range of 10 ... 1000 Hz. With an analogue output signal, the sensor is ideal for continuous condition monitoring of motors, pumps or fans and filter units. The VTV12A is designed for ambient temperatures of -20 ... 60 °C and fulfils the IP67 protection rating, and even IP69K in non-hazardous areas. Electrical connection is made via a Connectors. The VTV12A from ifm electronic thus offers a robust and low-maintenance solution for early damage detection in condition monitoring.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0