Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2058 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Vibration monitor according to ISO 10816
  • Operating voltage: 18-32 V DC
  • Switching output: NC DC PNP
  • Analogue output: 4-20 mA
  • Measuring range veff: 0-25 RMS mm/s
  • Frequency range: 10-1,000 Hz
  • Protection rating: IP67
  • M2-plug-in connection
  • Mechanical connection: M8 x 1.25

Vibration monitor ifm electronic VKV021

Item number: 103202
EAN: 4021179245050
Corresponding accessories
Corresponding accessories
Technical details

Vibration monitor

Microelectromechanical System (MEMS)

0-25 mm/s

< ± 3

1

10-1,000 Hz

18 V

32 V

DC

NC (PNP); 4-20 mA

500 mA

15 Nm

Threaded male M8 x 1.25

Connector M12

PBT (Pocan); PC (Makrolon); FPM (Viton); V4A (1.4404)

-25 °C

80 °C

IP67

CE
cULus
UKCA

Product description
Vibration monitor ifm electronic VKV021
The vibration monitor VKV021 from ifm electronic guarantees a reliable permanent vibration monitoring according to DIN ISO 10816 and operates in a frequency range of 10-1,000 Hz. The measuring range is 0-25 RMS mm/s and is indicated via a NC DC PNP contact. The operating voltage is 18-32 V DC. The vibration monitor VKV021 has a protection rating of IP67. It offers a simple switching point adjustment via two easy to read adjusting rings.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0