Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Unmanaged Industrial Ethernet Switch
  • Fast Ethernet 10/100 Mbit/s
  • 4 Ports M12 D-coded
  • Input voltage: 9-36 V DC/18-30 V AC
  • Operating temperature: -40-70 °C
  • Protection rating: IP40
  • Enclosure material: Nickel-plated aluminium/Stainless steel
  • M6 holes for wall mounting

Unmanaged Ethernet switch TERZ NITE-XK4-1100 - 311300

Item number: 104046
EAN: 4260595550137
Corresponding accessories
Corresponding accessories
Technical details

Ethernet switch

4 x M12

Unmanaged

4

Fast Ethernet

10/100 Mbit/s

Twisted Pair, 0.14-0.22 mm², CAT 5 (100 m)

yes

yes

Without PoE

9 V DC

36 V DC

49 mm

93 mm

29.8 mm

Screw mounting

M12 connector

Nickel-plated aluminium, Stainless steel

-40 °C

70 °C

IP40

IEEE 802.3 10Base-T
IEEE 802.3u 100Base-TX

CE

Product description
Unmanaged Ethernet switch TERZ NITE-XK4-1100 - 311300
The ultra compact Unmanaged Ethernet switch NITE-XK4-1100 – 311300 from TERZ Industrial Electronics reliably connects all applications in harsh industrial environments, as well as in rail and commercial vehicles which have no special IP rating requirements. The dust-proof aluminium housing meets the protection rating of IP40 and can be installed directly in the field in a temperature range of -40-70 ° C, which saves cabling and space in the control cabinet.

 

The NITE-XK4-1100 switch offers four Fast Ethernet M12 ports with a data rate of 10/100 Mbit/s. Thanks to the high insulation resistance of 2.25 kVDC, excellent EMC performance according to DIN EN 50121-3-2 and fire protection according to DIN EN 45545, the NITE-XK4-1100 Ethernet Switch is suitable for railway applications and complies with DIN EN 50155. The Ethernet switch integrates seamlessly and transparently into any industrial and mobile network including PROFINET applications.

 

    Product-Highlights:

  • Auto-Negotiation, Auto-MDI-X, Auto-Polarity
  • Ultra-compact, robust IP65/67 metal housing
  • Flexible use with 24 V AC/DC
  • Inrush current limitation and polarity protection
  • 10 ms power failure bridging
  • Extended Temperature range -40 to + 70°C
  • 2.25 kVDC Isolation Electronics ⇔ Ethernet Port ⇔ Housing
  • Industrial (PROFINET) and railway compliant DIN EN 50155
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0