Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature transmitter
  • Operating voltage: 18-32 V DC
  • Analogue output: 4-20 mA
  • Measuring range: -50-150 °C
  • Process connection: G 1/2
  • Length: 30 mm
  • Protection rating: IP67/IP68/IP69K
  • M12 connector
  • IO-Link 1.1

Temperature transmitter ifm electronic TA2405

Item number: 102665
EAN: 4021179311502
Corresponding accessories
Corresponding accessories
Technical details

Temperature transmitter

-50 °C

150 °C

Pt1000, class A

± 0.3 K

1/3 s

IO-Link

18 V

32 V

DC

analogue

4-20 mA

yes

yes

400 bar

G 1/2

30 mm

6 mm

Connector M12

Stainless steel (1.4404/316L)

FKM/FPM (Viton)
Stainless steel (1.4404/316L)

-25 °C

80 °C

IP67
IP68
IP69K

Factory automation

IO-Link

CE
EAC
cULus

Product description
Temperature transmitter ifm electronic TA2405
The temperature transmitter TA2405 from ifm electronic has an analogue output of 4-20 mA. The temperature transmitter with the high protection rating of IP67/IP68/IP69K has an installation length of 30 mm and a measuring range of -50-150 °C, which can be adjusted via IO-Link 1.1. The electronic temperature sensor TA2405 convinces with high mechanical stability and a high pressure resistance up to 400 bar. The special design of the tip results in excellent response times of T05 = 1 s and T09 = 3 s. The electronic temperature transmitter TA2405 with process connection G 1/2 is thus suitable for all precise and rapid processes in machinery- and plant engineering, in refrigeration and HVAC as well as in mobile applications. Parameterization Service - Order step by step

On the article page (1), you will find the corresponding accessories (2) - including the parameterization service below. Simply click on the service (3) and download the PDF document (4) under Downloads. Place the item in the shopping cart in parallel with your order (5)

Finally, just fill in and send your desired settings to: info@automation24.com. We will take care of everything else here at Automation24!
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0