Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature sensor with display
  • IO-Link 1.1
  • 2 x NC/NO programmable
  • DC PNP/NPN
  • Measuring range: -50-150 °C
  • Process connection: M18 x 1.5 internal thread for adapter
  • 4-digit alphanumeric display
  • Protection rating: IP67
  • M12 connector

Temperature sensor ifm electronic TN7511

Item number: 102581
EAN: 4021179294270
Corresponding accessories
Technical details

Temperature sensor with display

-50 °C

150 °C

Pt1000, class A

± 0.3 K

1/3 s

Buttons

18 V

32 V

DC

PNP/NPN

250 mA

2 x NO/NC programmable

yes

yes

300 bar

Internal thread M18 x 1.5 for adapter

45 mm

Connector M12

Stainless steel (1.4404/316L)

PC, PBT
Stainless steel (1.4404/316L)

-25 °C

80 °C

IP67

Factory automation

IO-Link

CE
cULus

4-digit alphanumeric display

Product description
Temperature sensor ifm electronic TN7511
The TN7511 compact temperature sensor from ifm with 4-digit alphanumeric colour changing (red/green) display and integrated temperature probe features two programmable pnp and npn selectable switching outputs (NC/NO) each. The switching and IO-Link signals are freely programmable between -50-150 °C. The TN7511 temperature sensor with the high protection rating IP67 features a Pt1000 measuring element to DIN EN 60751 class A. The unit has an M18 x 1.5 internal thread as process connection for adapter. The TN7511 temperature sensor with M12 connector is the optimum solution for temperature monitoring in machine and plant construction, for example in cooling circuits.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0