Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIGNALED II_RGB
  • Length: 350 mm
  • Beam angle: 120°
  • ~1.92W(R)/1.28W(G)/1.92W(B)
  • 24V DC
  • Protection rating: IP54

Signal light LED2WORK 111090-13 - SIGNALED II_RGB 350 mm

Item number: 112217
EAN: 4260556624495
Corresponding accessories
Corresponding accessories
Technical details

Signal light

SIGNALED II RGB

RGB LEDs

120°

24 V DC

350 mm

Connector M12

-10 °C

50 °C

IP54

CE
ETL Listed
UKCA

Mounting bracket

Product description
Signal light LED2WORK 111090-13 - SIGNALED II_RGB 350 mm
The SIGNALED II RGB signal light - 111090-13 can be controlled via the system’s PLC. The SIGNALED’s RGB LEDs, with a beam angle of 120 degrees, can clearly display various machine statuses, e.g. red for a fault or green for normal operation. The plastic cover protects the LED strip from dust and splashing water up to an IP54 protection rating. With its compact design and a length of 350 mm, the SIGNALED II RGB - 111090-13 is ideal for machines and systems with limited space.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0