Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC S7-1200F
  • CPU 1212 FC
  • Fail-safe compact CPU
  • For standard or safety operating mode
  • PLe (ISO 13849-1)
  • SIL 3 (IEC 61508)
  • DC/DC/DC
  • PROFINET port
  • 8 digital inputs 24 V DC
  • 6 digital outputs relay 24 V DC/0.5 A
  • 2 analogue inputs 0–10 V DC
  • Power supply: 20.4–28.8 V DC
  • Programme/data storage: 100 KB
  • Programming package from STEP 7 V14

    For safety operating mode
  • You need an installed STEP 7 Safety licence.

     

    ***A return is only possible in unopened condition***

Siemens CPU 1212 FC - 6ES7212-1AF40-0XB0

Item number: 105939
EAN: 4047623406846
Corresponding accessories
Corresponding accessories
Technical details

Compact CPU (fail-safe)

G1

100 kB

8 (6 High Speed Counting)

2 (0-10 V)

6 (4; 100 kHz Pulse Train Output)

PL e

SIL 3

20 years

24 V DC

24 V DC

20.4-28.8 V DC

1 mA

0.5 A

100 kHz

10 bit

No

110 x 100 x 75 mm

DIN-rail 35 mm

0 °C

55 °C

IP20

Profinet
Ethernet RJ45
Profisafe

CE
EAC
cULus
UL
UKCA

HSC (High Speed Counting)

Yes

Parameterized

100 kHz

STEP 7 Safety Basic

Product description
Siemens CPU 1212 FC - 6ES7212-1AF40-0XB0
The SIMATIC S7-1200F compact CPU 1212 FC - 6ES7212-1AF40-0XB0 from Siemens has 8 digital inputs, 6 digital relay outputs and 2 analogue inputs. The supply voltage is 20.4–28.8 V DC. A PROFINET port is available for communication and programming. Thanks to the 100 kB programme and data storage, the fail-safe compact CPU 1212 FC - 6ES7212-1AF40-0XB0 is perfect for lots of control tasks in all industrial areas and can be used both in standard operation and in safety operation mode, e.g., personal and machine protection.

For safety operating mode, you need an installed STEP 7 Safety licence.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0