• Communication processor CP 1243-7 LTE EU for the connection of the SIMATIC S7-1200 to LTE networks in the European frequency range
  • Transmission rate Downlink: 42 Mbit/s
  • Transmission rate uplink: 5.76 Mbit/s

Communication processor Siemens CP 1243-7 LTE EU - 6GK7243-7KX30-0XE0

Item number: 104627
EAN: 4047622186169
Corresponding accessories
Technical details

LTE module

G1

24 V DC

30 x 100 x 75 mm

DIN-rail 35 mm
Wall mount

-20 °C

70 °C

IP20

Product description
Communication processor Siemens CP 1243-7 LTE EU - 6GK7243-7KX30-0XE0
With the CP 1243-7 LTE EU - 6GK7243-7KX30-0XE0 communication processor from Siemens your SIMATIC S7-1200 can be connected to LTE networks in the European frequency range. For the operation of the communications processor CP 1243-7 V30 - 6GK7243-7KX31-0XE0, a suitable GSM antenna is required.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0