Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC S7-1200 power module PM1207
  • Stabilised power supply
  • Input: 120/230 V AC
  • Output: 24 V DC/2.5 A

Switched mode power supply Siemens POWER MODUL PM1207 - 6EP1332-1SH71

Item number: 101692
EAN: 4025515152446
Corresponding accessories
Technical details

DIN-rail power supply

PM1207 (S7-1200)

Single phase

yes

120-230 V AC

85 V AC

264 V AC

47-63 Hz

0.67-1.2 A

24 V DC

2.5 A

yes

6 A

70 mm

100 mm

75 mm

Screw terminals

0 °C

60 °C

IP20

CE
cULus
cRUus

yes

Product description
Switched mode power supply Siemens POWER MODUL PM1207 - 6EP1332-1SH71
The POWER MODULE PM1207 - 6EP1332-1SH71 switched mode power supply unit from Siemens is the ideal current supply for your SIMATIC S7-1200 controller. Thanks to the same design the POWER MODULE PM1207 - 6EP1332-1SH71 stabilised power supply is ideally suitable for the S7-1200 controller. The POWER MODULE PM1207 - 6EP1332-1SH71 supplies 2.5 A at 24 V DC.
Customer reviews
Reviews 4
Reviews 0
Reviews 0
Reviews 0
Reviews 0