Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IoT-Gateway
  • Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0
  • Processor: MIPS 800 MHz
  • Memory: 8 GB
  • SIM card slot size 2FF
  • 1 digital input
  • Antenna connection: 2 x SMA (MAIN/DIV optional)
  • Status and signal display
  • Reset button
  • Protection rating: IP20
  • Operating voltage: 12–24 V DC
  • Mounting: DIN rails DIN 35
  • Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)

IoT-Gateway IXON IXrouter3 4G-G - IX2405

Item number: 105785
EAN: 4250738118447
Corresponding accessories
Corresponding accessories
Technical details

LAN

LTE

IoT-Gateway

8 GB

MIPS 800 MHz

5 x RJ45 (4 x LAN/1 x WAN)
USB

12 V DC

24 V DC

116 x 28 x 95 mm

DIN-rail 35 mm

-20 °C

65 °C

IP20

CE
cULus
FCC

Product description
IoT-Gateway IXON IXrouter3 4G-G - IX2405
The IXrouter3 4G-G - IX2405 from IXON helps optimise production processes and reduce unplanned downtime. The IoT-Gateway sends process values of PLC, HMI, robots or sensors via Ethernet or mobile network into a central Cloud, allowing clear insights into the process, data analysis and quick access when needed.

The IXrouter3 4G-G has an MIPS 800 MHz processor and 8 GB memory capacity. Four RJ45 LAN ports and an RJ45 WAN port are available for connecting your application. In addition, the IXrouter3 4G-G has a USB 2.0 interface as well as a digital input. The integrated SIM card slot makes it possible to use SIM cards sized 2FF. Two SMA antennae, which can be purchased separately, can be connected to the IXrouter3.

A USB stick for configuration of the IXrouter3 4G-G - IX2405 and a 4-pin connector with screw terminals are included. Can be mounted on a DIN35 DIN rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0