• Mobile wireless antenna for GSM (2G)
  • UMTS (3G) and LTE (4G) networks
  • Protection rating: IP66
  • Ambient temperature: -40-70 ° C
  • Please note country approvals; incl. Compact instructions German/English
  • Incl. N-Female connector

Mobile wireless antenna Siemens ANT896-4ME GPRS/LTE - 6GK5896-4ME00-0AA0

Item number: 103704
EAN: 4019169855365
Corresponding accessories
Technical details

GPRS/LTE-Antenna

Screw mounting

-40 °C

70 °C

IP66

Product description
Mobile wireless antenna Siemens ANT896-4ME GPRS/LTE - 6GK5896-4ME00-0AA0
The GPRS/LTE antenna ANT896-4ME 6GK5896-4ME00-0AA0 from Siemens is the right mobile phone antenna for the LOGO! CMR communication module. Thanks to the high degree of protection IP66 and the ambient temperature range of -40-70 °C, the GPRS/LTE antenna is optimally suited for outdoor use.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0