Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety hinge switch
  • Stop: both sides
  • Contacts: 1 x changeover
  • Pivot range: 0–225°
  • One-off setup
  • Material: die-cast zinc
  • Protection class: IP67
  • Dimensions: 72 x 97 x 19 mm
  • Connection: M12 connector (4-pin)

Safety hinge switch BERNSTEIN SHS-A1Z-SA - 6019261015

Item number: 109163
EAN: 4024337085567
Corresponding accessories
Corresponding accessories
Technical details

Safety hinge switch

2000000

1000000

230 V AC/60 V DC

72 mm

97 mm

19 mm

Connector M12 (4 pole)

GD-Zn

-25 °C

70 °C

IP67

EN 60947-5
EN ISO 13849-1

CE
CCC
CSA

Product description
Safety hinge switch BERNSTEIN SHS-A1Z-SA - 6019261015
The SHS-A1Z-SA - 6019261015 safety hinge switch from BERNSTEIN is used for the status monitoring of pivoting safety doors and hatches. It is a combination of hinge and safety switch, with a pivot range between 0 and 225°. Thanks to its die-cast zinc enclosure with a protection class rating of IP67, the switch is strong, durable and versatile. A stop can be set on both sides. The SHS-A1Z-SA - 6019261015 safety hinge switch is connected via a 4-pin M12 connector. A switchpoint setting can be configured just once to protect against tampering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0