Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Retroreflective sensor
  • Type of light: Red light
  • Operating principle: Light-on/dark-on mode (switchable)
  • Switching logic: PNP
  • Range: 5 m
  • Protection rating: IP65/IP67/IP68/IP69K
  • Connection: 0.3 m PVC cable with M12 connector

Retro-reflective sensor ifm electronic O6P301

Item number: 110965
EAN: 4021179273879
Corresponding accessories
Technical details

Retro-reflective sensor

Retro-reflective sensor

O6

0.05-5 m

Red light

633 nm

Rectangular

LED

10 V

30 V

DC

PNP

100 mA

Light-on/dark-on mode

1000 Hz

yes

34,8 x 13 x 21 mm

PUR cable with M12 connector

0.3 m

Plastic
PPSU
Stainless steel (1.4404/316L)

PMMA

-25 °C

80 °C

IP65
IP67
IP68
IP69

CE
cULus
UKCA

Product description
Retro-reflective sensor ifm electronic O6P301
The O6P301 retro-reflective sensor from ifm electronic works with visible red light and has a switchable Light-on/dark-on mode for flexible object detection applications. With a range of up to 5 m, it is ideal for use in conveyor systems and automated machines. The PNP switching logic enables simple connection to control systems. Compared to the O6P201 model, the O6P301 offers additional IP68 and IP69K protection ratings, which also qualifies it for hygiene-critical or particularly harsh environments. Connection is made via a 0.3 m PVC cable with M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0