Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Retro-reflective sensor with polarisation filter
  • Light-on/Dark-on mode programmable
  • DC PNP
  • Range: 0.075-10 m
  • Protection rating: IP67
  • M12 connector

Retro-reflective sensor ifm electronic O5P500 - O5P-FPKG/US

Item number: 100071
EAN: 4021179183468
Corresponding accessories
Technical details

Retro-reflective sensor

Retro-reflective sensor with polarisation filter

10 m

O5

0.075-10 m

Red light

624 nm

Rectangular

250 (at max. range) mm

Buttons

LED

10 V

36 V

DC

PNP

200 mA

Light-on/dark-on mode

2000 Hz

yes

yes

18 x 56 mm

47 mm

Connector M12 (4 pole)

PA

PMMA

-25 °C

60 °C

IP67

Factory automation

CE
cULus
UKCA

No

No

Product description
Retro-reflective sensor ifm electronic O5P500 - O5P-FPKG/US
The rectangular retro-reflective sensor O5P500 - O5P-FPKG/US from ifm with polarisation filter is very robust due to the high protection rating IP67 and can be set easily thanks to the innovative teach operation. The unit features one button each for setting a precise on and off state. The retro-reflective sensor O5P500 - O5P-FPKG/US has a long range of 0.075-10 m and programmable light-on/dark-on mode. The sophisticated mounting accessories and the M12 connector which is rotatable by 270° enable easy adaptation in your application. The retro-reflective sensor O5P500 - O5P-FPKG/US is the perfect solution for position detection in packaging and conveying.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0