Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature immersion probe
  • PT100/Class A
  • 4-wire connection
  • Measuring range: -50-200 °C
  • Reaction time (T05/T09): 2.7/7.0 s
  • Probe diameter: 6 mm
  • Length: 50 mm
  • Probe material: Stainless steel 316Ti (1.4571)
  • Protection: IP67
  • 5.0 m silicone cable

PT100 immersion probe WIKA 14890649 - TF45 PT100/A/4-L/6MM/200°C/5.0M

Item number: 112809
EAN: 4250738185388
Corresponding accessories
Technical details

Temperature immersion probe

6 mm

-50 °C

200 °C

Pt100, class A

4

± 0.15 K

2.7/7 s

50 mm

Cable

5 m

Stainless steel (1.4571/316TI)

SIL (silicone)

-50 °C

200 °C

IP67

Factory automation

Product description
PT100 immersion probe WIKA 14890649 - TF45 PT100/A/4-L/6MM/200°C/5.0M
The PT100 immersion probe 14890649 - TF45 from Wika is a resistance thermometer that provides precise measurements within a temperature range of -50-200 °C. The V4A housing has an insertion length of 50 mm and a diameter of 6 mm. The PT100 immersion probe 14132820 - TF45 has response times from T05 = 2.7 s and T09 = 7.0 s. Due to the high protection rating of IP67 and the robust stainless steel housing, the resistance thermometer is very durable. The Pt100 immersion probe 14890649 - TF45 with 5 m silicone cable is ideal for temperature measurements in factory automation and mechanical engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0