Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Universal DIN rail temperature transmitter with NFC interface
  • Measuring range: programmable
  • Input: RTD/TE/mV/Ohm
  • Output: 4-20 mA/HART protocol
  • Measuring elements: Thermocouples B/C/D/E/J/K/N/R/S/T + Pt100/Pt1000 + Ni100/Ni120 + Ni1000 + Cu10
  • Accuracy: 0.08 % of span
  • Supply voltage: 8.5-30 V DC
  • Housing material: PC/ABS + PA
  • Protection class: IP20
  • Installation: 35mm DIN rail
  • intrinsically safe Ex ia

Universal DIN rail temperature transmitter INOR IPAQ-R530X - 70R530X010

Item number: 108369
EAN: 4250738132689
Corresponding accessories
Corresponding accessories
Technical details

Temperature transmitter

-270 °C

2315 °C

Pt100
Thermocouple type J
Thermocouple type K
Thermocouple type N
Thermocouple type B
Thermocouple type D
Thermocouple type E
Thermocouple type C
Thermocouple type S
Thermocouple type T
Thermocouple type R
Pt1000
Ni1000
Ni100

± 0,08 K

HART
NFC

8.5 V

30 V

DC

analogue

4-20 mA
HART

yes

yes

Screw terminals

PC
PA
ABS

-40 °C

85 °C

IP20

NFC
HART

CE
ATEX
IECEx
FM

Product description
Universal DIN rail temperature transmitter INOR IPAQ-R530X - 70R530X010
The universal DIN rail temperature transmitter IPAQ-R530X - 70R530X010 from INOR with galvanic isolation, is used for temperature, resistance and voltage measurements for industrial applications. Specially designed to meet high accuracy and reliability standards, the robust design offers superior noise immunity and demanding condition against electromagnetic influences. The intrinsically safe R330X is suitable for installation in hazardous areas (zones 0, 1 and 2). The universal transmitter IPAQ-R530X - 70R530X010 with IP20 protection enables wireless communication and configuration between the transmitter and a portable device such as a smartphone or tablet through NFC function. Through the compatible HART®7 protocol, the temperature transmitter offers a comprehensive measurement diagnosis of the ambient temperature as well as the supply voltage. The output signals used for process measurement are 4-20 mA. Installation is on a DIN rail according to DIN 50022.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0