Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100/Pt1000 DIN rail temperature transmitter with NFC interface
  • Measuring range: programmable
  • Input: Pt100/Pt1000 as 3- or 4-wire
  • Output: 4-20 mA
  • Accuracy: 0.15 % of span
  • Supply voltage: 6-32 V DC
  • Housing material: PBT
  • Protection class: IP20
  • Installation: 35mm DIN rail

Pt100/Pt1000 DIN rail temperature transmitter INOR APAQ-R130 RTD - 70R1300011

Item number: 108383
EAN: 4250738132733
Corresponding accessories
Technical details

Temperature transmitter

-200 °C

850 °C

Pt100
Pt1000

± 0.15 K

NFC

6 V

32 V

DC

analogue

4-20 mA

Screw terminals

PBT

-40 °C

85 °C

IP20

NFC

CE

Product description
Pt100/Pt1000 DIN rail temperature transmitter INOR APAQ-R130 RTD - 70R1300011
The Pt100/Pt1000 DIN rail temperature transmitter APAQ-R130 RTD - 70R1300011 from INOR impresses with its brilliant performance and high reliability. The robust design of the transmitter is particularly insensitive to external influences such as EMC interference or vibration. Using NFC technology, the DIN rail temperature transmitter APAQ-R130 RTD - 70R1300011 can be configured via a smartphone. Due to the simple installation, configuration and commissioning, there is no need for expensive and tricky configuration tools.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0