Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Universal DIN rail temperature transmitter
  • Measuring range: programmable
  • Input: RTD/TC/mV/Ohm/KTY
  • Output: 0-20 mA/4-20 mA/0-10 mA/2-10 mA/0-5 V/ 0-10 V/1-5 V/2-10 V
  • Measuring elements: Thermocouples B/E/J/K/L/N/R/S/T/U/W5Re_W26Re/W3Re_W25Re + Pt100/Pt200/Pt500 + Pt1000 + Ni100/Ni200/Ni500 + Ni1000
  • Accuracy: 0.05 % of measuring range
  • Power supply: 9.6-31.2 V DC/approx. 0.8 W
  • Protection class: IP20
  • Installation: 35mm DIN rail

Universal DIN rail temperature transmitter INOR IPAQ-R460 - 70R4600010

Item number: 108374
EAN: 4250738132696
Corresponding accessories
Corresponding accessories
Technical details

Temperature transmitter

-270 °C

2315 °C

Pt100
Thermocouple type J
Thermocouple type K
Thermocouple type N
Thermocouple type B
Thermocouple type E
Thermocouple type S
Thermocouple type U
Thermocouple type T
Thermocouple type L
Thermocouple type R
Pt1000
Ni1000
Ni500
Pt500
Ni100
Pt200
Ni200

± 0,05 K

DIP switch, configuration via software

9.6 V

31,2 V

DC

analogue

4-20 mA

Screw terminals

-40 °C

85 °C

IP20

Product description
Universal DIN rail temperature transmitter INOR IPAQ-R460 - 70R4600010
The universal DIN rail temperature transmitter IPAQ-R460 - 70R4600010 from INOR is used for the acquisition of industrial process signals. The measured values of Pt, Ni, KTY or TC sensors as well as potentiometer, resistance and mV signals are converted into potential-separated standard signals. Due to the calibrated measuring range via the DIP switch, simple switching is flexibly possible. The temperature transmitter IPAQ-R460 - 70R4600010 with the associated USB programming kit INOR-SET does not require an additional power supply for storing and documenting the data records. At the output, a reference signal is generated for the function of the start-up that can be switched on at the front, with which the subsequent signal path can be tested and adjusted. Supply voltage and error status are displayed on the front of the unit via LED. Installation is on a 35mm DIN rail as per EN 60715.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0