Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2058 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure transmitter with switching function
  • measuring range: 0...1 bar
  • output 1: PNP/NPN
  • output 2: PNP/NPN or 4...20 mA
  • 3-wire
  • Process connection: G ½ ( front-flush)
  • Electrical connection: M12 plug
  • Protection rating: IP66/IP67
  • sensor adjustment with Vega Tools app or on-site operation thanks to display
  • Coloured 360° status display

Pressure transmitter VEGA VEGABAR 38 B38.XXXXC3ADMAB - PP-222 2N3

Item number: 110266
EAN: 4250738155350
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure

0 bar

1 bar

0,3 %

IO-Link
Buttons
Bluetooth

12 V

35 V

2

PNP/NPN

PNP/NPN
4-20 mA

G 1/2 external thread (front-flush)

Connector M12

Stainless steel (1.4404/316L)

FKM/FPM (Viton)

-40 °C

70 °C

-40 °C

130 °C

IP66
IP67

IO-Link
Bluetooth

CE

Product description
Pressure transmitter VEGA VEGABAR 38 B38.XXXXC3ADMAB - PP-222 2N3
The VEGABAR 38 (B38.XXXXC3ADMAB - PP - 222 2N3) pressure transmitter from Vega can be used universally to measure gases, vapours and liquids. The measuring cell is made of ceramic, which allows measuring temperatures of up to 130 °C. The sensor has a display with on-site operation and a coloured all-round status display. Thanks to its compatibility with the Vega Tools app, the Vegabar 38 can be conveniently and wirelessly put into operation. The VEGABAR 38 (B38.XXXXC3ADMAB - PP - 222 2N3) has a measuring range of 0... 1 bar.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0