Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2058 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure transmitter with switching function
  • Measuring range: 0...60 bar
  • Output 1: PNP/NPN
  • Output 2: PNP/NPN or 4…20 mA
  • 3-wire
  • Process connection: G 1 (front flush ISO228-1)
  • Electrical connection: M12 plug
  • Protection class: IP66/IP67/IP69
  • Sensor adjustment with Vega Tools app
  • With coloured all-round status display

Pressure transmitter VEGA VEGABAR 28 B28.XXXXC5AKMAB - PP-222 4KK

Item number: 111665
EAN: 4250738174160
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure

0 bar

60 bar

0,3 %

IO-Link
Bluetooth

12 V

35 V

2

PNP/NPN

PNP/NPN
4-20 mA

G 1 external thread

Connector M12

Stainless steel (1.4404/316L)

-40 °C

70 °C

-20 °C

130 °C

IP66
IP67
IP69

IO-Link
Bluetooth

CE

Product description
Pressure transmitter VEGA VEGABAR 28 B28.XXXXC5AKMAB - PP-222 4KK
The VEGABAR 28 pressure transmitter (B28.XXXXC5AKMAB - PP - 222 4KK) from Vega can be used universally for measuring gases, vapours and liquids. The measuring cell is made of ceramic, which allows measuring temperatures of up to 130 °C. The status display is colourful and visible from all sides. Thanks to its compatibility with the Vega Tools app, the Vegabar 28 can be conveniently put into operation wirelessly. The VEGABAR 28 (B28.XXXXC5AKMAB - PP - 222 4KK) has a measuring range of 0...60 bar
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0