Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure sensor with display
  • -1-1 bar
  • 2 x NC/NO programmable
  • DC PNP/NPN
  • Process connection: G 1/4 female
  • Protection rating: IP65
  • M12 connector

Electronic pressure sensor ifm electronic PN7009

Item number: 100335
EAN: 4021179188746
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure switch with display

Relative pressure

-1 bar

1 bar

Buttons

< ± 0.5 %

18 V

36 V

DC

yes

yes

20 bar

G 1/4 female

Connector M12

Stainless steel (303/1.4305); Ceramics

Stainless steel (304/1.4301); High-grade stainless steel (316L/1.4404); PC; PBT; PEI; FKM

FKM (Viton)

-20 °C

80 °C

-25 °C

80 °C

IP65

Factory automation

IO-Link

cULus

Diagnostic output

No

Product description
Electronic pressure sensor ifm electronic PN7009
The PN7009 electronic pressure sensor from ifm has a 4-digit alphanumeric display, two programmable switching outputs or one switching output and one diagnostic output. The pressure sensor measures pressure ranges from -1-1 bar and convinces with a high overload protection thanks to ceramic measuring cells. Thanks to the high protection rating IP65 the PN7009 pressure sensor is very robust. The robustness and the long life of the pressure sensor ensure reliable operation. The PN7009 electronic pressure sensor with process connection G 1/4 female and M12 connector is the optimum solution in hydraulic and pneumatic applications in the fields of manufacture of machine tools and automotive.

Replacement for PN7029 Photo: PN7004 (0...10 bar)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0