Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure sensor with display
  • -1-1 bar
  • 2 x NC/NO programmable
  • DC PNP/NPN
  • IO-Link
  • Process connection: G 1/4 female
  • Protection rating: IP67
  • M12 connector

Electronic pressure sensor ifm electronic PN7099

Item number: 102048
EAN: 4021179281270
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure switch with display

Relative pressure

Liquids
Gases

-1 bar

1 bar

Buttons

< ± 0.5 %

18 V

30 V

DC

2

PNP

PNP

yes

yes

20 bar

G 1/4 internal thread

Connector M12

1.4404 (stainless steel/316L)

1.4404 (stainless steel/316L)

-25 °C

80 °C

-25 °C

80 °C

IP65/IP67

Factory automation

IO-Link

CE
cULus
UKCA

Change indicator (red and green)

No

Product description
Electronic pressure sensor ifm electronic PN7099
The PN7099 electronic pressure sensor from ifm has a display, two programmable switching outputs. The pressure sensor operates pressure ranges from -1 to 1 bar and convinces with a high overload protection. Thanks to the high protection rating IP65/IP67 and maintence-free operation the PN7099 pressure sensor ensures a long-therm and reliable operation. The PN7099 electronic pressure sensor with process connection G 1/4 female and M12 connection is the optimum solution in hydraulic and pneumatic applications in the fields of manufacture of machine tools and automotive.

Replacement for PB7029, PN7029, PN7009
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0