Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Point level sensor
  • 2 x NO/NC programmable
  • DC PNP/NPN
  • Oils and oil-based media
  • Protection rating: IP68/IP69K
  • IO-Link
  • M12 connector

Point level sensor ifm electronic LMC110

Item number: 103629
EAN: 4021179299756
Corresponding accessories
Technical details

Electronic point level sensor

Impedance spectroscopy

IO-Link, teach

Oils, greases

18 V

30 V

DC

PNP/NPN

50 mA

2 x NO/NC programmable

-1-40 bar

G 1/2

12 mm

Connector M12

High-grade stainless steel (316L/1.4404); PEEK; FKM

High-grade stainless steel (316L/1.4404); PEEK; PEI; FKM (Viton)

-25 °C

85 °C

-25 °C

100 °C

IP68
IP69

IO-Link

CE
UKCA

-

Product description
Point level sensor ifm electronic LMC110
The point level sensor LMC110 from ifm electronic with 2 x NO/NC programmable is suitable for the detection of oil and oil-based media. Thanks to its compact sensor tip, it can be mounted in small diameter pipes. The factory default setting for different types of media makes a comparison unnecessary. Due to the robust stainless steel housing with protection rating IP68/IP69K and laser type label for durable legibility, the sensor meets all the requirements for the machine tool industry. Therefore, the LMC110 point level sensor with M12 connector and process connection G 1/2 A is the perfect solution for tank level monitoring and dry running protection of pumps as well as for level detection on storage tanks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0