Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Optical distance sensor
  • Type of light: Red light
  • Outputs: 2× NO/NC (parameterised)
  • Measuring range: 0.05...2 m
  • Switching logic: PNP/NPN (parameterized)
  • Protection rating: IP65/IP67
  • Connection: M12 connector

Optical distance sensor ifm electronic OGD250

Item number: 110970
EAN: 4021179344173
Corresponding accessories
Technical details

Laser distance sensor

Distance sensor

20 m

OGD

0.05-2 m

Red light

650 nm

Rectangular

LED

10 V

30 V

DC

PNP

100 mA

2 x NO/NC programmable

yes

yes

13 x 35 mm

21 mm

PUR cable

2 m

ABS, PPSU, EPDM

PMMA

-25 °C

55 °C

IP65
IP67

Factory automation

IO-Link 1.1

CE
cULus
UKCA

I

Product description
Optical distance sensor ifm electronic OGD250
The OGD250 Optical distance sensor from ifm electronic works with visible red light and is suitable for precise distance measurements in industrial applications. It has two parameterized Outputs (NO/NC) and supports both PNP and NPN switching logic - also parameterised. Thanks to its IP65/IP67 Protection rating, the sensor is ideally equipped for harsh environments. The electrical connection is made via an M12 connector. The OGD250 from ifm electronic impresses with its flexibility, compact design and high reliability in automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0