Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Navigation scanner
  • Max. range: 50 m
  • Scanning angle: 360°
  • Resolution: 1 mm
  • Response time: 100/66/50/40 ms
  • Switching frequency: 10/15/20/25 Hz
  • Output: IEEE 802.3u 100 Mbps Ethernet
  • Configuration: GUI
  • Light type: Infrared
  • Operating voltage: 12–32 V DC
  • Dimensions: 94 x 107 x 116 mm
  • Enclosure material: Aluminium/Polycarbonate
  • Protection rating: IP66
  • Connection: M12 connector (4-pole)

Navigation scanner Datasensing 958200001 - LGS-N50

Item number: 107579
EAN: 4250738128026
Corresponding accessories
Corresponding accessories
Technical details

2D sensor

0.2-50 m

Infrared light

10/15/20/25 Hz

40/50/66/100 ms

360°

1 mm

12-32 V DC

94 mm

107 mm

116 mm

-20 °C

50 °C

IP66

IEEE 802.3u

Ethernet
TCP/IP

CE

Product description
Navigation scanner Datasensing 958200001 - LGS-N50
The Navigation Scanner 958200001 - LGS-N50 by Datasensing is used for distance and angle measurement for the automatic vehicle guidance of suitable vehicles, such as forklift trucks. To this end, the scanner can be mounted onto the vehicle. Here the measurement data is sent to ther FTS control system. The navigation scanner has a comprehensive scanning angle of 360° and a scanning range of 0.2 to 50 m. The integrated webserver and the measurement data protocol enable simple and fast installation and commissioning. The Navigation Scanner 958200001 - LGS-N50 is connected via a 4-pole M12 connector and has an Ethernet interface.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0