Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mechatronic flow meter with non-return valve
  • NO
  • DC PNP
  • Setting range: 2-20 l/min
  • Hysteresis: 0.3-4 l/min
  • Process connection: Rp 1/2
  • M12 connector

Mechatronic flow meter ifm electronic SBY323

Item number: 100608
EAN: 4021179258357
Corresponding accessories
Technical details

Mechatronic flow meter

2-20 l/min

20 l/min

< 0.01 s

Setting screw

Liquids (water, glycol solutions, oils)

20.4 V

26.4 V

DC

25 bar

Rp 1/2

Connector M12 (4 pole)

Stainless steel (304/1.4301); Brass chemically nickel-plated, POM; PBT; FKM

Brass chemically nickel-plated, Anodised aluminium; POM

0 °C

60 °C

0 °C

85 °C

IP67

CE
cULus

*) 1 revolution corresponds to approx. 2 l/min

Product description
Mechatronic flow meter ifm electronic SBY323
The SBY323 mechatronic flow meter from ifm with non-return valve features a setting range of 2-20 l/min and a hysteresis of 0.3-4 l/min as well as a closing binary switching output. The flow meter is suited for quantities up to 200 l/min. The switch point is continuously adjustable. By means of the process connection Rp 1/2 and the M12 connector it is possible to use the SBY323 mechatronic flow monitor in many industrial areas for volumetric flow monitoring e.g. in cooling circuits of induction furnaces or machine tools.
Customer reviews
Reviews 3
Reviews 0
Reviews 0
Reviews 0
Reviews 0