Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Magnetic-inductive flow meter
  • Nominal size: dn80 (3")
  • Measuring range: 30...3000 l/min
  • Medium temperature: -20...150 °c
  • Pressure resistance: 25 bar
  • Output signals: analogue (4...20 ma)
  • Pulse
  • io-link
  • Additional functions: Temperature and Conductivity Measurement
  • Empty pipe detection
  • Interface: io-link (com3
  • rev. 1.1.3)
  • Display: 3.5" TFT colour display
  • Protection rating: ip67/ip69k
  • Process connection: ifm electronic-specific device flange
  • Connection: m12 connector

Magnetic-inductive flow meter ifm electronic SMF620

Item number: 111000
EAN: 4021179337908
Corresponding accessories
Corresponding accessories
Technical details

Magnetic-inductive flow meter

30-3000 l/min

3000 l/min

< 0.3 s

Buttons

lliquid media (conductivity >= 20 µS/cm)

18 V

32 V

DC

PNP/NPN

PNP/NPN

25 bar

G 2

Connector M12

PFA
1.4435/316L

1.4404 (stainless steel/316L)
1.4301 (stainless steel/304)

-20 °C

65 °C

-20 °C

150 °C

IP67
IP69

IO-Link

CE
cULus
UKCA

Product description
Magnetic-inductive flow meter ifm electronic SMF620
The SMF620 Magnetic-inductive flow meter from ifm electronic is specially designed for the precise monitoring of conductive liquids in the food and beverage industry. With a nominal pipe diameter of DN80 (3") and a Measuring range of 30 ... 3000 l/min, it is ideal for Applications with Water, Milk, Fruit juices or other conductive Media (= 5 µS/cm). The sensor also measures the temperature and conductivity of the medium, recognises the direction of flow and the presence of the medium (empty pipe detection). Thanks to the IO-Link interface (COM3, Rev. 1.1.3), the SMF620 enables seamless integration into modern automation systems. The robust stainless steel housing, the high Pressure resistance up to 25 bar and the Temperature resistance up to 150 °C make it particularly suitable for demanding Applications in hygienic sensitive areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0