Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Magnetic-inductive flow meter
  • Measuring range: 0.1-25 l/min
  • Process connection: G 1/2 flat seal
  • Functions programmable
  • IO-Link 1.1
  • 2 outputs: OUT = flow monitoring (binary)
  • Quantity meter (pulses)
  • Preset counter (binary) OUT2 = flow or temperature monitoring
  • Totaliser function
  • M12 connector

Magnetic-inductive flow meter ifm electronic SM6000

Item number: 100599
EAN: 4021179212779
Corresponding accessories
Corresponding accessories
Technical details

Magnetic-inductive flow meter

0.1-25 l/min

25 l/min

0.15 s

Buttons

lliquid media (conductivity >= 20 µS/cm)
liquid media (conductivity >= 10 µS/cm)

19 V

30 V

DC

16 bar

G 1/2

Connector M12 (4 pole)

1.4404 (Stainless steel/316L), PEEK

Stainless steel (1.4404/316L)

-10 °C

60 °C

-10 °C

70 °C

IP67

IO-Link

CE
cULus
UKCA

Temperature monitoring

Product description
Magnetic-inductive flow meter ifm electronic SM6000
The SM6000 magnetic-inductive flow meter from ifm with a measuring range of 0.1-25 l/min and totaliser function ensures high accuracy, repeatability and measurement dynamics. There are two different outputs for signal processing: OUT = flow monitoring (binary), quantity meter (pulses), preset counter (binary) and OUT2 = flow or temperature monitoring (analogue or binary). Thanks to the flat-seal process connection G 1/2, M12 connector and flexible programming via pushbuttons the SM6000 magnetic-inductive flow meter can be adapted to the respective application. The SM6000 magnetic-inductive flow meter is used for flow rate measurement of conductive media, e.g. coolants in welding equipment.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0