Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Machine luminaire LEANLED
  • 24 V DC
  • 26 W
  • Daylight white (5,200-5,700 K)
  • Beam angle: 120°
  • Length: 1,020 mm
  • Protection: IP54
  • Connection: M12 connector
  • Including stainless steel mounting bracket

Machine luminaire LED2WORK 110814-15 - LEANLED 26W

*** No longer available ***
To the follow-up article: 106532

Item number: 101983
EAN: 4260556620787
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted luminaire

LEANLED

daylight white (5,200-5,700 K)

85 Ra

500 lx

2500 Lumen

24 V DC

26 W

1020 mm

Connector M12

-10 °C

40 °C

IP54

Mounting bracket

Product description
Machine luminaire LED2WORK 110814-15 - LEANLED 26W
The surface mount luminaire LEANLED - 110814-15 from LED2WORK offers a perfect illumination through its milky cover without casting shadows. The plastic cover protects the LED strip against dust and splashing water up to a protection class of IP54. With its compact design and a length of 1,020 mm the LEANLED - 110814-15 is optimal for machinery and equipment without special conditions. The (84) SMD-LEDs of the light strip supplies an output of 26 watts.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0