Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 laser-through-beam sensor-receiver
  • Light-on/dark-on switching programmable
  • 10-36 V DC PNP
  • Range: 2 m
  • Protection rating: IP65/IP67
  • M12 connector

Laser through-beam sensor receiver ifm electronic OGE701 - OGELFPKG/US100

Item number: 104006
EAN: 4021179173117
Corresponding accessories
Corresponding accessories
Technical details

Laser-through-beam sensor - receiver

Through-beam sensor - receiver

2 m

OG

2 m

Laser (red light)

655 nm

Cylindrical and threaded

Buttons

LED yellow

10 V

36 V

DC

PNP

200 mA

Light-on/dark-on mode

1000 Hz

yes

yes

M18 x 1

72 mm

Connector M12 (4 pole)

Stainless steel (1.4404/316L)

PMMA

-10 °C

60 °C

IP65
IP67

Factory automation

CE
cULus
UKCA

II

2 fixing nuts

Product description
Laser through-beam sensor receiver ifm electronic OGE701 - OGELFPKG/US100
The receiver of the M18 laser-through-beam sensor OGE701 - OGELFPKG/US100 from ifm electronic is characterised by its robust stainless steel housing with IP65/IP67 protection rating. The adjustable via push-button receiver with M12 connector has a range of 2 m and programmable light-on/dark-on switching. The wide range provides a reliable solution for your application. The receiver of the M18 laser-through-beam sensor OGE701 - OGELFPKG/US100 with matching transmitter is ideal for position detection in factory automation, packaging and conveyor system technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0