Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 retro-reflective laser sensor with polarisation filter
  • Light-on/dark-on programmable
  • Operating voltage: 10-36 V DC PNP
  • Range: 0.2-15 m
  • Protection rating: IP67
  • M12 connector

Laser retro-reflective sensor ifm electronic OGP700 - OGPLFPKG/US100

Item number: 103623
EAN: 4021179173186
Corresponding accessories
Technical details

Laser-retro-reflective sensor

Retro-reflective sensor with polarisation filter

15 m

0.2-15 m

Laser (red light)

655 nm

Cylindrical and threaded

78 (at maximum range) mm

Buttons

LED yellow

10 V

36 V

DC

PNP

200 mA

Light-on/dark-on mode

2000 Hz

yes

yes

M18 x 1

72 mm

Connector M12 (4 pole)

Stainless steel (1.4404/316L)

PMMA

-10 °C

60 °C

IP65
IP67

Factory automation

CE
cULus
UKCA

III

2 fixing nuts

Product description
Laser retro-reflective sensor ifm electronic OGP700 - OGPLFPKG/US100
The M18 retro-reflective laser sensor OGP700 - OGPLFPKG/US from ifm electronic impresses with its robust stainless steel housing with the protection rating IP67. The OGP700 - OGPLFPKG/US retro-reflective laser sensor is adjustable via the push-buttons, has a range of 0.2-15 m and programmable light-on/dark-on switching. The high range and the fine light beam provide a reliable solution for your application, even with small objects. The OGP700 - OGPLFPKG/US retro-reflective laser sensor with M12 connector is ideal for position detection of small components in factory automation, packaging and conveyor system technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0