Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Laser distance sensor with background suppression
  • NC/NO complementary
  • DC PNP
  • Range: 0.03-2 m
  • 3-digit alphanumeric display
  • Protection rating: IP65/IP67
  • M12connector

Laser distance sensor ifm electronic O5D100 - O5DLCPKG/US

Item number: 101645
EAN: 4021179273770
Corresponding accessories
Technical details

Laser distance sensor

Distance sensor

2 m

O5

0.03-2 m

Laser (red light)

650 nm

Rectangular

< 5 (sensing range 2 m) mm

Buttons

3-digit alphanumeric display

10 V

30 V

DC

PNP

100 mA

1 x NO/NC complementary

11 Hz

yes

yes

18 x 56 mm

47 mm

Connector M12 (4 pole)

Stainless steel
PA

PMMA

-25 °C

60 °C

IP67

Factory automation

IO-Link

CE
cULus
UKCA

II

Background suppression

No

Product description
Laser distance sensor ifm electronic O5D100 - O5DLCPKG/US
The laser distance sensor O5D100 - O5DLCPKG/US with background suppression from ifm is the first standard sensor with time of flight measurement. The sensor guarantees a reliable background suppression and colour-independent object detection, even in the case of an oblique angle to the object. The sensor has two complementary normally closed/normally open contacts and the range is 0.03-2 m. The switch point of the laser distance sensor O5D100 - O5DLCPKG/US can be easily set via buttons on the unit. The current distance is indicated on a 3-digit LED display. The O5D100 - O5DLCPKG/US is the clever alternative to the regular diffuse reflection sensors in many applications.
Customer reviews
Reviews 0
Reviews 1
Reviews 0
Reviews 0
Reviews 0