Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor rectangular
  • Sn = 20 mm [f]
  • NO
  • DC PNP
  • Protection rating: IP67
  • 5 positions of the active zone possible
  • Temperature range: -25-70 °C
  • M12 connector

Inductive sensor ifm electronic IM5115

Item number: 104515
EAN: 4021179131261
Corresponding accessories
Technical details

Inductive sensor

IM

Flush

20 mm

Rectangular

yes

10 V

36 V

DC

PNP

200 mA

1 x NO

100 Hz

yes

yes

3-wire

40 x 40 mm

54 mm

Connector M12

PA

PA

-25 °C

70 °C

IP67

Factory automation

CE
cULus
UKCA

5 positions of the sensing face possible

No accessories

Product description
Inductive sensor ifm electronic IM5115
The rectangular inductive sensor IM5115 from ifm electronic operates with a supply voltage of 10-36 V DC. A NO PNP contact is available as an output. The active surface can be aligned in 5 positions. With a sensing range of 20 mm with flush installation the inductive sensor IM5115 is available with a temperature range of - 25-70 °C at a switching frequency of 100 Hz. Thanks to the high protection rating of IP67 and the common M12 connector the inductive sensor IM5115 can be used in all applications without challenging environmental requirements.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0