Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive safety sensor
  • Safety-oriented function: safe condition with correct damping
  • Enable zone: 1 - 8 mm
  • PL/Category in accordance with ISO13849-1: PL d/Category 2
  • Installation type: surface-mounted
  • Construction size: M18 x 1
  • Output type: 2 x OSSD (A1 and A2)
  • Supply voltage: 19.2 - 30 V DC
  • Connection: M12 plug-in connection

     

    ***A return is only possible in unopened condition***

Inductive Safety Sensor ifm electronic GG711S - GIGA4008-2PS/SIL2/V4A/US

Item number: 106389
EAN: 4021179075176
Corresponding accessories
Technical details

safe state when correctly undamped

1-8 mm

12

yes

Non flush

yes

20 ms

20 ms

20

PL d/cat. 2

SIL 2

1.0 E-07

20 years

19.2 V

30 V

DC

PNP

2 x OSSD (A1 + A2)

100 mA

yes

yes

Cylindrical and threaded

M18 x 1

70.5 mm

Connector M12

PBT

Stainless steel (1.4404/316L)

Gold-plated contacts

10 °C

40 °C

IP65
IP67

for mobile and rugged applications

EN 60947-5-3:2013
EN ISO 13849-1:2015
EN 62061:2005 +A1:2013 +A2:2015
EN 60947-5-2:2007 +A1:2012
EN 50581:2012

CE
EAC
cULus
TÜV
UKCA

2 fixing nuts

Product description
Inductive Safety Sensor ifm electronic GG711S - GIGA4008-2PS/SIL2/V4A/US
The surface-mounting GG711S - GIGA4008-2PS/SIL2/V4A/US inductive safety sensor from ifm electronic reliably detects component defects, Short circuits or cross-connections in mobile and harsh applications, for example. The sensor works with am 19.2 - 30 V DC power supply and has two PNP-switching OSSD outputs. With an enable zone from 1 - 8 mm and a safe switching distance (SAR) of 12 mm with damping, the GG711S - GIGA4008-2PS/SIL2/V4A/US inductive safety sensor can be used for up to 20 years within a temperature range from 10 - 40°C. Thanks to its robust construction and IP65/IP67 protection class rating, the sensor is ideal for use in mobile work machinery. Connects via an M12 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0