Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow sensor
  • 2 analogue outputs (4-20 mA/scalable) Operating voltage: 18-30 V DC
  • Setting range: 0-6 m/s (liquid media) or 0-200 m/s (gaseous media)
  • Process connection: Internal thread M18 x 1.5 for adapters
  • Pressure resistance: 100 bar
  • Protection rating: IP65/IP67
  • M12 connector

Flow sensor ifm electronic SA5004

Item number: 104415
EAN: 4021179297721
Corresponding accessories
Corresponding accessories
Technical details

Flow sensor

0-600 cm/s

0-20,000 cm/s

Compact type suitable for adapters

0.5 s

Buttons

Liquids and gases

18 V

30 V

DC

analogue

4-20 mA

100 bar

Internal thread M18 x 1.5 for adapter

depends on the process adapter

Connector M12

FKM/FPM (Viton)
Stainless steel (1.4404/316L)

Stainless steel (1.4310/301)
PBT
Stainless steel (1.4404/316L)

-40 °C

80 °C

-20 °C

90 °C

IP65
IP67

CE
cULus
UKCA

Temperature monitoring

Product description
Flow sensor ifm electronic SA5004
The flow monitor SA5004 from ifm electronic with 2 scalable analogue outputs measures liquid and gaseous media in a setting range of 0-6 m/s for liquid media or 0-200 m/s for gaseous media with a pressure resistance up to 100 bar. Due to the variable process connection (internal thread M18 x 1.5 for adapters), the SA5004 flow switch can be easily integrated into the application. With the help of the standard M12 connector, the SA5040 flow monitor can be reliably connected to the controller. The flow sensor SA5004 offers the possibility to measure both relative and absolute.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0