Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow sensor
  • output signal: analogue
  • medium temperature: -20...100 °C
  • Pressure resistance: 50 bar
  • tube diameter: Ø 8 mm
  • Connection: M12 connector

Flow sensor ifm electronic SA4104

Item number: 110991
EAN: 4021179297684
Corresponding accessories
Technical details

Flow sensor

0.04-6 cm/s

0-200 cm/s

Compact type suitable for adapters

0.5 s

Buttons

Liquids and gases

18 V

30 V

DC

analogue

4-20 mA

50 bar

Clamp adaptation Ø 8 mm

depends on the process adapter

Connector M12

Stainless steel (1.4404/316L)

PBT
Stainless steel (1.4404/316L)

-40 °C

80 °C

-20 °C

100 °C

IP65
IP67

CE
cULus
UKCA

Product description
Flow sensor ifm electronic SA4104
The SA4104 Flow sensor from ifm electronic was developed for the continuous monitoring of liquid flows and provides an analogue output signal for precise evaluation. With a nominal diameter of Ø 8 mm, Pressure resistance 8 bar and a medium temperature range of -20 ... 100 °C, the sensor is ideal for use in cooling circuits, lubrication systems or other industrial fluid systems. The simple electrical connection is made via a Connectors. The SA4104 from ifm electronic impresses with its robust design and reliable measured values.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0