• ctrlX I/O
  • EtherCAT bus coupler
  • 24 V DC
  • for connecting ctrlX I/Os to a ctrlX CORE

EtherCAT bus coupler Bosch Rexroth ctrlX I/O XB-EC-12 - R911406090

Item number: 110316
EAN: 4250738156739
Corresponding accessories
Corresponding accessories
Technical details

EtherCAT Bus Coupler

24 V DC

24 V DC

18 … 31,2 V DC

23 x 105 x 99 mm

DIN-rail 35 mm

Cage clamp

-25 °C

45 °C

IP20

2 x RJ45

EtherCAT

CE
UL
UKCA

Product description
EtherCAT bus coupler Bosch Rexroth ctrlX I/O XB-EC-12 - R911406090
The ctrlX XB-EC-12 - R911406090 EtherCAT bus coupler from Bosch Rexroth enables the connection of ctrlX I/Os to a ctrlX CORE. Depending on the desired system architecture, a direct connection or use as remote I/O can be enabled.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0