• ctrlX I/O
  • 4 analogue inputs
  • 0 V DC to +10 V DC
  • 16 Bit

Analogue input module Bosch Rexroth ctrlX I/O XI312204 - R911406105

Item number: 110313
EAN: 4250738156814
Corresponding accessories
Technical details

analogue input module

4

24 V DC

24 V DC

18 … 31,2 V DC

12 x 105 x 99 mm

DIN-rail 35 mm

Cage clamp

-25 °C

45 °C

IP20

Product description
Analogue input module Bosch Rexroth ctrlX I/O XI312204 - R911406105
The analogue input module ctrlX XI312204 - R911406105 from Bosch Rexroth has 4 analogue inputs. With a bus coupler, it can be used as an input module directly on the ctrlX CORE or as a remote I/O module. The analogue input module ctrlX XI312204 - R911406105 from Bosch Rexroth has spring-cage terminals and impresses with its compact format.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0