• ctrlX I/O
  • 2 analogue inputs
  • for resistance thermometers (including Pt100 & Pt1000 sensors)

Analogue input module Bosch Rexroth ctrlX I/O XI351002 - R911406109

Item number: 110315
EAN: 4250738156845
Corresponding accessories
Technical details

analogue input module

2

24 V DC

24 V DC

18 … 31,2 V DC

12 x 105 x 99 mm

DIN-rail 35 mm

Cage clamp

-25 °C

45 °C

IP20

Product description
Analogue input module Bosch Rexroth ctrlX I/O XI351002 - R911406109
The Bosch Rexroth ctrlX XI351002 - R911406109 analogue input module has two analogue inputs. With a bus coupler, it can be used as an input module directly on the ctrlX CORE or as a remote I/O module. The analogue input module ctrlX XI351002 - R911406109 from Bosch Rexroth has spring-cage terminals and impresses with its compact format.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0