• ctrlX I/O
  • 16 digital inputs
  • 24 V DC

Digital input module Bosch Rexroth ctrlX I/O XI110116 - R911406097

Item number: 110306
EAN: 4250738156722
Corresponding accessories
Technical details

digital input module

16

24 V DC

24 V DC

18 … 31,2 V DC

12 x 105 x 99 mm

DIN-rail 35 mm

Cage clamp

-25 °C

45 °C

IP20

Product description
Digital input module Bosch Rexroth ctrlX I/O XI110116 - R911406097
The ctrlX XI110116 - R911406097 digital input module from Bosch Rexroth has 16 digital inputs. It can be used as an input module directly on the ctrlX CORE or as a remote I/O module via a bus coupler. The digital input module ctrlX XI110116 - R911406097 from Bosch Rexroth has spring-cage terminals and impresses with its compact format.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0