Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure switch
  • Measuring range: 0...600 bar / 0...8700 psi / 0...60 MPa
  • Type of pressure: Relative pressure
  • Process connection: G 1/4 external thread
  • Output signal: Switching signal
  • Interfaces: IO-Link (configurable)
  • Ambient temperature: -40...90 °C
  • Protection rating: IP67/IP69K
  • Connection: Connectors,

Electronic pressure switch ifm electronic PV7060

Item number: 110988
EAN: 4021179320214
Corresponding accessories
Technical details

Electronic pressure switch

Relative pressure

Liquids
Gases

0 bar

600 bar

< ± 0.5 %

18 V

30 V

DC

2

PNP/NPN
PNP

PNP/NPN
4-20 mA

yes

1,500 bar

G 1/4 internal thread / M5 internal thread

Connector M12

1.4542 (stainless steel)
1.4305 (stainless steel)

1.4404 (stainless steel/316L)
1.4542 (stainless steel)
PEI

-40 °C

90 °C

IP67
IP69

IO-Link

CE
cULus
UKCA

Product description
Electronic pressure switch ifm electronic PV7060
The PV7060 Electronic pressure switch from ifm electronic is designed for high-pressure applications up to 600 bar (8700 psi / 60 MPa) and offers reliable relative pressure monitoring in demanding industrial environments. It is equipped with a G 1/4 external thread and has a configurable switching signal via IO-Link, which allows flexible adaptation to a wide range of control systems. The sensor is suitable for ambient temperatures of -40 ... 90 °C and fulfils the IP67 and IP69K Protection ratings - ideal for use in difficult conditions. The PV7060 from ifm electronic impresses with its robustness and high measuring performance.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0